
Lamp For Dell, 310-7522-OEM
Mfr # 310-7522-OEM
Zoro # G6232984
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Package Type
OEM
Product Type
Projector Lamp
Lamp Life
2000 Hour
Compatibility
Kindermann KS KSD160 Projector, Acer Projectors:PD123P, DSV0504, PH112, Dell Projectors:1200MP, 1201MP
Lamp Technology
P-VIP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
310-7522-OEM
Zoro #
G6232984
UPC #
842740070925
Country of Origin
Unknown
Details
Package Type
OEM
Product Type
Projector Lamp
Lamp Life
2000 Hour
Compatibility
Kindermann KS KSD160 Projector, Acer Projectors:PD123P, DSV0504, PH112, Dell Projectors:1200MP, 1201MP
Lamp Technology
P-VIP
Lamp Power
200 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.