Zoro Homepage

Lamp For Dell, 311-8529-OEM

  • Mfr # 311-8529-OEM

  • Zoro # G6203812


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Height
2"
Width
3.3"
Depth
2.9"
Product Type
Projector Lamp
Lamp Life
3000 Hour
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311-8529-OEM
Zoro #
G6203812
UPC #
842740025567
Country of Origin
Unknown

Dimensions

Height
2"
Width
3.3"
Depth
2.9"

Details

Product Type
Projector Lamp
Lamp Life
3000 Hour
Compatibility
Dell M2 M209X, Dell M2 M210X, Dell M4 M409X, Dell M4 M410HD, Dell M4 M410X, Nobo X X22P
Lamp Power
165 W
Lamp Technology
AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.