Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lamp For Dell, 311-8943-OEM

  • Mfr # 311-8943-OEM

  • Zoro # G6210898


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Lamp Life
2000 Hour
Product Type
Projector Lamp
Package Type
OEM
Compatibility
Dell Projectors: 1609X, 1609WX, 1609HD, 1209S, 1409X, 1510X
Lamp Power
165 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311-8943-OEM
Zoro #
G6210898
UPC #
842740030332
Country of Origin
Unknown

Details

Lamp Life
2000 Hour
Product Type
Projector Lamp
Package Type
OEM
Compatibility
Dell Projectors: 1609X, 1609WX, 1609HD, 1209S, 1409X, 1510X
Lamp Power
165 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.