Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lamp For Dell, 317-1135-OEM

  • Mfr # 317-1135-OEM

  • Zoro # G6232257


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Package Type
OEM
Product Type
Projector Lamp
Lamp Life
2000 Hour
Compatibility
Dell Projectors: 4210X, 4310WX, 4610X
Lamp Power
280 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
317-1135-OEM
Zoro #
G6232257
UPC #
842740070987
Country of Origin
Unknown

Details

Package Type
OEM
Product Type
Projector Lamp
Lamp Life
2000 Hour
Compatibility
Dell Projectors: 4210X, 4310WX, 4610X
Lamp Power
280 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.