Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lamp For Epson, ELPLP50-OEM

  • Mfr # ELPLP50-OEM

  • Zoro # G6233133


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Lamp Technology
P-VIP
Lamp Power
200 W
Lamp Life
5000 Hour
Compatibility
Epson Projectors: EB-824 EB-824H EB-825 EB-825H EB-826 EB-826W EB-826WH EB-84 EB-84e EB-84H EB-84He EB-84L EB-85 EB-85H EB-D290 EMP-825H EMP-84 EMP-84HE H353A H354A H356A H357A PowerLite 84+ PowerLite 825 Powerlite 825+ PowerLite 826W Powerlite 826W+ PowerLite 84 Powerlite 84+ PowerLite 85 Powerlite 85+
Product Type
Projector Lamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELPLP50-OEM
Zoro #
G6233133
UPC #
842740025659
Country of Origin
Unknown

Details

Lamp Technology
P-VIP
Lamp Power
200 W
Lamp Life
5000 Hour
Compatibility
Epson Projectors: EB-824 EB-824H EB-825 EB-825H EB-826 EB-826W EB-826WH EB-84 EB-84e EB-84H EB-84He EB-84L EB-85 EB-85H EB-D290 EMP-825H EMP-84 EMP-84HE H353A H354A H356A H357A PowerLite 84+ PowerLite 825 Powerlite 825+ PowerLite 826W Powerlite 826W+ PowerLite 84 Powerlite 84+ PowerLite 85 Powerlite 85+
Product Type
Projector Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.