Zoro Homepage

Lamp For Epson, ELPLP60-OEM

  • Mfr # ELPLP60-OEM

  • Zoro # G6221854


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Lamp Life
5000 Hour
Product Type
Projector Lamp
Compatibility
Epson Projectors:BrightLink 425Wi, BrightLink 430i, BrightLink 435Wi, EB-420, EB-421i, EB-425W, EB-900, EB-905, EB-93, EB-93H, EB-95, EB-96W, Powerlite 420, Powerlite 425W, Powerlite 905, Powerlite 92, Powerlite 93, Powerlite 93+, Powerlite 95, Powerlite 96W, V11H447020
Lamp Technology
P-VIP
Lamp Power
200 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELPLP60-OEM
Zoro #
G6221854
UPC #
842740043318
Country of Origin
Unknown

Details

Lamp Life
5000 Hour
Product Type
Projector Lamp
Compatibility
Epson Projectors:BrightLink 425Wi, BrightLink 430i, BrightLink 435Wi, EB-420, EB-421i, EB-425W, EB-900, EB-905, EB-93, EB-93H, EB-95, EB-96W, Powerlite 420, Powerlite 425W, Powerlite 905, Powerlite 92, Powerlite 93, Powerlite 93+, Powerlite 95, Powerlite 96W, V11H447020
Lamp Technology
P-VIP
Lamp Power
200 W

Description

This E REPLACEMENTS brand Lamp For Epson, ELPLP60-OEM has a lamp life of 5000 hours and is a projector lamp type.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.