
Lamp For Epson Emp-61
Mfr # ELPLP30-ER
Zoro # G6212553
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Lamp Life
2000 Hour
Lamp Power
200 W
Compatibility
Epson LCD Projectors:PowerLite 81pPowerLite 821pPowerLite 61pPowerLite 81EMP-61EMP-61pEMP-821EMP-81pEMP-821pEMP-81
Product Type
Projector Lamp
Compatible Device Technology
LCD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ELPLP30-ER
Zoro #
G6212553
UPC #
842740039779
Country of Origin
Unknown
Details
Lamp Life
2000 Hour
Lamp Power
200 W
Compatibility
Epson LCD Projectors:PowerLite 81pPowerLite 821pPowerLite 61pPowerLite 81EMP-61EMP-61pEMP-821EMP-81pEMP-821pEMP-81
Product Type
Projector Lamp
Compatible Device Technology
LCD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.