Zoro Homepage

Lamp For Epson Epson Powerlit

  • Mfr # ELPLP87-OEM

  • Zoro # G6188227


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Package Type
OEM
Product Type
Projector Lamp
Lamp Life
5000 Hour
Compatibility
Projectors:Epson BrightLink BrightLink 536Wi, Epson PowerLite PowerLite 520, Epson PowerLite PowerLite 525W, Epson PowerLite PowerLite 530, Epson PowerLite PowerLite 535W
Lamp Power
215 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELPLP87-OEM
Zoro #
G6188227
UPC #
842740072264
Country of Origin
Unknown

Details

Package Type
OEM
Product Type
Projector Lamp
Lamp Life
5000 Hour
Compatibility
Projectors:Epson BrightLink BrightLink 536Wi, Epson PowerLite PowerLite 520, Epson PowerLite PowerLite 525W, Epson PowerLite PowerLite 530, Epson PowerLite PowerLite 535W
Lamp Power
215 W
Lamp Technology
Ushio

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.