Zoro Homepage

Lamp For Hitachi, DT00891-OEM

  • Mfr # DT00891-OEM

  • Zoro # G6229852


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Product Type
Projector Lamp
Package Type
OEM
Lamp Life
2000 Hour
Compatibility
Hitachi Projectors: CP-A100, CP-A100J, CP-A101, ED-A100, ED-A100J, ED-A110, HCP-A8, ED-A110J
Lamp Power
220 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT00891-OEM
Zoro #
G6229852
UPC #
842740038185
Country of Origin
Unknown

Details

Product Type
Projector Lamp
Package Type
OEM
Lamp Life
2000 Hour
Compatibility
Hitachi Projectors: CP-A100, CP-A100J, CP-A101, ED-A100, ED-A100J, ED-A110, HCP-A8, ED-A110J
Lamp Power
220 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.