Zoro Homepage

Lamp For Hitachi, DT01191-OEM

  • Mfr # DT01191-OEM

  • Zoro # G5475584


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Product Type
Projector Lamp
Lamp Life
2000 Hour
Package Type
OEM
Compatibility
Dukane ImagePro 8794H-RJ, Hitachi Projectors:CP-WX12, CP-WX12WN, CP-X11WN, CP-X2021, CP-X2021WN, CP-X2521, CP-X2521WN, CP-X3021WN
Lamp Power
215 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT01191-OEM
Zoro #
G5475584
UPC #
842740071267
Country of Origin
Unknown

Details

Product Type
Projector Lamp
Lamp Life
2000 Hour
Package Type
OEM
Compatibility
Dukane ImagePro 8794H-RJ, Hitachi Projectors:CP-WX12, CP-WX12WN, CP-X11WN, CP-X2021, CP-X2021WN, CP-X2521, CP-X2521WN, CP-X3021WN
Lamp Power
215 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.