Zoro Homepage

Lamp For Infocus, SP-LAMP-026-OEM

  • Mfr # SP-LAMP-026-OEM

  • Zoro # G6207093


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Package Type
OEM
Product Type
Projector Lamp
Lamp Life
2000 Hour
Compatibility
ASK Projectors: C250, C315, C250, C310, C250W Infocus Projectors: IN35EP, C310, C250, C250W, IN35, IN35W, IN35WEP, IN36, IN37, IN37EP, IN67, IN65W, IN37WEP, LPX8, X30, X8
Lamp Power
220 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-LAMP-026-OEM
Zoro #
G6207093
UPC #
842740027349
Country of Origin
Unknown

Details

Package Type
OEM
Product Type
Projector Lamp
Lamp Life
2000 Hour
Compatibility
ASK Projectors: C250, C315, C250, C310, C250W Infocus Projectors: IN35EP, C310, C250, C250W, IN35, IN35W, IN35WEP, IN36, IN37, IN37EP, IN67, IN65W, IN37WEP, LPX8, X30, X8
Lamp Power
220 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.