Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lamp For Infocus, SP-LAMP-039-OEM

  • Mfr # SP-LAMP-039-OEM

  • Zoro # G5501868


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Lamp Life
2000 Hour
Package Type
OEM
Product Type
Projector Lamp
Compatibility
Proxima A A1200EP Projector, DepthQ WXGA WXGA HD Projector, ASK Projectors:A1300, C216, A1200EP, A1200, A1100, Infocus Projectors:C216, IN2102EP, IN2104, IN2104EP, IN25, IN2106EP, IN2106, IN27, IN27W, W2100, IN2104, IN2102, W2106, IN2106
Lamp Power
220 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-LAMP-039-OEM
Zoro #
G5501868
UPC #
842740026724
Country of Origin
Unknown

Details

Lamp Life
2000 Hour
Package Type
OEM
Product Type
Projector Lamp
Compatibility
Proxima A A1200EP Projector, DepthQ WXGA WXGA HD Projector, ASK Projectors:A1300, C216, A1200EP, A1200, A1100, Infocus Projectors:C216, IN2102EP, IN2104, IN2104EP, IN25, IN2106EP, IN2106, IN27, IN27W, W2100, IN2104, IN2102, W2106, IN2106
Lamp Power
220 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.