
Lamp For Infocus, SP-LAMP-LP2E-OEM
Mfr # SP-LAMP-LP2E-OEM
Zoro # G5473642
product price: $176.99
/ea
Free Shipping & Returns
Key Features
Height
2"
Depth
2.6"
Width
2.4"
Lamp Life
2000 Hour
Product Type
Projector Lamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP-LAMP-LP2E-OEM
Zoro #
G5473642
UPC #
842740007228
Country of Origin
Unknown
Dimensions
Height
2"
Depth
2.6"
Width
2.4"
Details
Lamp Life
2000 Hour
Product Type
Projector Lamp
Compatibility
Lamp Technology
P-VIP
Lamp Power
132 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.