Zoro Homepage

Lamp For Nec, NP05LP-OEM

  • Mfr # NP05LP-OEM

  • Zoro # G5510322


product price: $94.49
/ea
Free Shipping & Returns

Key Features

Lamp Life
2000 Hour
Package Type
OEM
Product Type
Projector Lamp
Compatibility
NEC Projectors: NP901WG, NP905, NP905G, NP905G2, NP910W, VT700, VT700G, VT800, VT800G
Lamp Power
200 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP05LP-OEM
Zoro #
G5510322
UPC #
842740070994
Country of Origin
Unknown

Details

Lamp Life
2000 Hour
Package Type
OEM
Product Type
Projector Lamp
Compatibility
NEC Projectors: NP901WG, NP905, NP905G, NP905G2, NP910W, VT700, VT700G, VT800, VT800G
Lamp Power
200 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.