Zoro Homepage

Lamp For Nec, NP08LP-OEM

  • Mfr # NP08LP-OEM

  • Zoro # G5510112


product price: $76.79
/ea
Free Shipping & Returns

Key Features

Package Type
OEM
Product Type
Projector Lamp
Lamp Life
2500 Hour
Compatibility
NEC Projectors:NP4 NP41, NP4 NP41+, NP4 NP41G, NP4 NP43, NP4 NP43G, NP5 NP52, NP5 NP52+, NP5 NP54, NP5 NP54+, NP5 NP54G
Lamp Power
200 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP08LP-OEM
Zoro #
G5510112
UPC #
842740072462
Country of Origin
Unknown

Details

Package Type
OEM
Product Type
Projector Lamp
Lamp Life
2500 Hour
Compatibility
NEC Projectors:NP4 NP41, NP4 NP41+, NP4 NP41G, NP4 NP43, NP4 NP43G, NP5 NP52, NP5 NP52+, NP5 NP54, NP5 NP54+, NP5 NP54G
Lamp Power
200 W
Lamp Technology
P-VIP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.