
Lamp For Plus
Mfr # 28-057-OEM
Zoro # G6213454
product price: $314.99
/ea
Free Shipping & Returns
Key Features
Lamp Life
2000 Hour
Product Type
Projector Lamp
Compatibility
PLUS U7 U7 Series, PLUS U7 U7-132h, PLUS U7 U7-132hSF, PLUS U7 U7-132SF, PLUS U7 U7-137SF
Lamp Power
300 W
Lamp Technology
P-VIP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28-057-OEM
Zoro #
G6213454
UPC #
842740031735
Country of Origin
Unknown
Details
Lamp Life
2000 Hour
Product Type
Projector Lamp
Compatibility
PLUS U7 U7 Series, PLUS U7 U7-132h, PLUS U7 U7-132hSF, PLUS U7 U7-132SF, PLUS U7 U7-137SF
Lamp Power
300 W
Lamp Technology
P-VIP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.