
Lamp For Sanyo, AN-PH50LP2-OEM
Mfr # AN-PH50LP2-OEM
Zoro # G6219928
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Height
1.9"
Width
1.9"
Depth
3.5"
Lamp Life
2000 Hour
Product Type
Projector Lamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AN-PH50LP2-OEM
Zoro #
G6219928
UPC #
842740072356
Country of Origin
Unknown
Dimensions
Height
1.9"
Width
1.9"
Depth
3.5"
Details
Lamp Life
2000 Hour
Product Type
Projector Lamp
Compatibility
Boxlight PRO PRO4500DP (RIGHT), Eiki EIP EIP-4500 (RIGHT), Eiki EIP EIP-4500L (RIGHT), Sharp XG XG-PH50X (Right)
Lamp Power
250 W
Lamp Technology
UHP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.