Zoro Homepage

Lamp For Sanyo, POA-LMP101-OEM

  • Mfr # POA-LMP101-OEM

  • Zoro # G6203286


product price: $84.79
/ea
Free Shipping & Returns

Key Features

Product Type
Projector Lamp
Lamp Life
2000 Hour
Package Type
OEM
Compatibility
Canon Projectors:LV-7575, LX55, Vivid LX55 Eiki Projectors:LC-X71, LC-X71L Sanyo Projectors:PLC-XP57, PLC-XP57L
Lamp Power
300 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POA-LMP101-OEM
Zoro #
G6203286
UPC #
842740071090
Country of Origin
Unknown

Details

Product Type
Projector Lamp
Lamp Life
2000 Hour
Package Type
OEM
Compatibility
Canon Projectors:LV-7575, LX55, Vivid LX55 Eiki Projectors:LC-X71, LC-X71L Sanyo Projectors:PLC-XP57, PLC-XP57L
Lamp Power
300 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.