Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lamp For Sanyo, POA-LMP107-OEM

  • Mfr # POA-LMP107-OEM

  • Zoro # G5482934


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Product Type
Projector Lamp
Lamp Life
2000 Hour
Package Type
OEM
Compatibility
AV VISION X4200 Projector, Eiki Projectors:LC-XA20, LC-XB21A, Sanyo Projectors:PPLC-XE32, PPLC-XW50, PPLC-XW55, PPLC-XW55A, PPLC-XW56
Lamp Power
200 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
POA-LMP107-OEM
Zoro #
G5482934
UPC #
842740070932
Country of Origin
Unknown

Details

Product Type
Projector Lamp
Lamp Life
2000 Hour
Package Type
OEM
Compatibility
AV VISION X4200 Projector, Eiki Projectors:LC-XA20, LC-XB21A, Sanyo Projectors:PPLC-XE32, PPLC-XW50, PPLC-XW55, PPLC-XW55A, PPLC-XW56
Lamp Power
200 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.