Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lamp For Sanyo, POA-LMP138-OEM

  • Mfr # POA-LMP138-OEM

  • Zoro # G5482392


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Product Type
Projector Lamp
Package Type
OEM
Lamp Life
2000 Hour
Compatibility
Sanyo Projectors: PDG-DWL100, PDG-DXL100
Lamp Power
225 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POA-LMP138-OEM
Zoro #
G5482392
UPC #
842740071076
Country of Origin
Unknown

Details

Product Type
Projector Lamp
Package Type
OEM
Lamp Life
2000 Hour
Compatibility
Sanyo Projectors: PDG-DWL100, PDG-DXL100
Lamp Power
225 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.