Zoro Homepage

Lamp For Sanyo, POA-LMP94-OEM

  • Mfr # POA-LMP94-OEM

  • Zoro # G6216008


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Package Type
OEM
Lamp Life
2000 Hour
Product Type
Projector Lamp
Compatibility
Sanyo Projectors: PLV-Z4, PLV-Z5, PLV-Z60
Lamp Power
200 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POA-LMP94-OEM
Zoro #
G6216008
UPC #
842740071137
Country of Origin
Unknown

Details

Package Type
OEM
Lamp Life
2000 Hour
Product Type
Projector Lamp
Compatibility
Sanyo Projectors: PLV-Z4, PLV-Z5, PLV-Z60
Lamp Power
200 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.