
Lamp For Smartboard, 20-01501-20-OEM
Mfr # 20-01501-20-OEM
Zoro # G5504607
product price: $91.89
/ea
Free Shipping & Returns
Key Features
Lamp Life
2500 Hour
Product Type
Projector Lamp
Compatibility
Smartboard 400 480i5, Smartboard 880 880i5, Smartboard 880 885i5, Smartboard LightRaise LightRaise 40WI, Smartboard SB SB880, Smartboard Unifi UF75, Smartboard Unifi UF75W, Smartboard Unifi Unifi 75, Smartboard Unifi Unifi 75W
Lamp Power
230 W
Lamp Technology
P-VIP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20-01501-20-OEM
Zoro #
G5504607
UPC #
842740072301
Country of Origin
Unknown
Details
Lamp Life
2500 Hour
Product Type
Projector Lamp
Compatibility
Smartboard 400 480i5, Smartboard 880 880i5, Smartboard 880 885i5, Smartboard LightRaise LightRaise 40WI, Smartboard SB SB880, Smartboard Unifi UF75, Smartboard Unifi UF75W, Smartboard Unifi Unifi 75, Smartboard Unifi Unifi 75W
Lamp Power
230 W
Lamp Technology
P-VIP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.