
Lamp For Vivitek
Mfr # 5811100784-S-OEM
Zoro # G5511345
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Product Type
Projector Lamp
Lamp Life
3000 Hour
Compatibility
Vivitek D900 D925TX, Vivitek D900 D927TW, Vivitek D900 D929TX, Vivitek D900 D935EX, Vivitek D900 D935VX
Lamp Power
230 W
Lamp Technology
P-VIP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5811100784-S-OEM
Zoro #
G5511345
UPC #
842740072318
Country of Origin
Unknown
Details
Product Type
Projector Lamp
Lamp Life
3000 Hour
Compatibility
Vivitek D900 D925TX, Vivitek D900 D927TW, Vivitek D900 D929TX, Vivitek D900 D935EX, Vivitek D900 D935VX
Lamp Power
230 W
Lamp Technology
P-VIP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.