
Lamp F/Philips, LCA3118-ER
Mfr # LCA3118-ER
Zoro # G5468216
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Product Type
Projector Lamp
Lamp Life
2000 Hour
Compatibility
Philips Projectors:bSURE XG2 (LC3142), LC3135, LC3141, XCEL
Lamp Power
150 W
Compatible Device Technology
LCD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCA3118-ER
Zoro #
G5468216
UPC #
842740040485
Country of Origin
Unknown
Details
Product Type
Projector Lamp
Lamp Life
2000 Hour
Compatibility
Philips Projectors:bSURE XG2 (LC3142), LC3135, LC3141, XCEL
Lamp Power
150 W
Compatible Device Technology
LCD
Lamp Technology
UHP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.