Zoro Homepage

LAMP GENERIC BULB FOR HITACHI

  • Mfr # DT01851-ER

  • Zoro # G816052757


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Compatibility
Hitachi CP-DX301 Projector Dukane Image Pro 8421A Projector
Lamp Power
196 W
Package Type
OEM
Lamp Life
3000 Hour
Product Type
Projector Lamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT01851-ER
Zoro #
G816052757
UPC #
793888252868
Country of Origin
China

Details

Compatibility
Hitachi CP-DX301 Projector Dukane Image Pro 8421A Projector
Lamp Power
196 W
Package Type
OEM
Lamp Life
3000 Hour
Product Type
Projector Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.