Zoro Homepage

Lamp (Oem Bulb) For Epson Eh-T, ELPLP69-OEM

  • Mfr # ELPLP69-OEM

  • Zoro # G5511537


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Package Type
OEM
Lamp Life
4000 Hour
Product Type
Projector Lamp
Compatibility
Lamp Technology
OSRAM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELPLP69-OEM
Zoro #
G5511537
UPC #
842740076071
Country of Origin
Unknown

Details

Package Type
OEM
Lamp Life
4000 Hour
Product Type
Projector Lamp
Compatibility
Lamp Technology
OSRAM
Lamp Power
230 W

Description

This E REPLACEMENTS brand Lamp (Oem Bulb) is designed for Epson Eh-T. It has a product type of Projector Lamp and a lamp life of 4000 hours. ELPLP69-OEM.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.