LAMP OEM BULB FOR HITACHI
Mfr # DT01851-OEM
Zoro # G116052761
product price: $173.99
/ea
Free Shipping & Returns
Key Features
Package Type
OEM
Compatibility
Hitachi CP-DX301 Projector Dukane Image Pro 8421A Projector
Lamp Life
4000 Hour
Lamp Power
196 W
Product Type
Projector Lamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DT01851-OEM
Zoro #
G116052761
UPC #
793888252769
Country of Origin
China
Details
Package Type
OEM
Compatibility
Hitachi CP-DX301 Projector Dukane Image Pro 8421A Projector
Lamp Life
4000 Hour
Lamp Power
196 W
Product Type
Projector Lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.