Zoro Homepage

Lamp Replaces Epson Elplp30

  • Mfr # ELPLP30-OEM

  • Zoro # G6203496


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Lamp Life
2000 Hour
Product Type
Projector Lamp
Lamp Power
200 W
Lamp Technology
Ushio
Compatibility
Epson Projectors:Emp-81Emp-828Emp-821pEmp-61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELPLP30-OEM
Zoro #
G6203496
UPC #
842740019337
Country of Origin
Unknown

Details

Lamp Life
2000 Hour
Product Type
Projector Lamp
Lamp Power
200 W
Lamp Technology
Ushio
Compatibility
Epson Projectors:Emp-81Emp-828Emp-821pEmp-61

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.