Lamp Replaces Epson Elplp88
Mfr # ELPLP88-OEM
Zoro # G5486574
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Lamp Power
200 W
Lamp Technology
Ushio
Compatibility
Epson PowerLite Projectors: 955WH 965H 97H 98H 99WH S27 W29 X27
Lamp Life
10000 Hour Economy Mode, 5000 Hour Normal
Package Type
OEM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELPLP88-OEM
Zoro #
G5486574
UPC #
-
Country of Origin
Unknown
Details
Item
Projector Lamp
Lamp Power
200 W
Lamp Technology
Ushio
Compatibility
Epson PowerLite Projectors: 955WH 965H 97H 98H 99WH S27 W29 X27
Lamp Life
10000 Hour Economy Mode, 5000 Hour Normal
Package Type
OEM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.