Zoro Homepage

Lamp Replaces Hitachi Dt00757

  • Mfr # DT00757-OEM

  • Zoro # G5485655


product price: $88.99
/ea
Free Shipping & Returns

Key Features

Product Type
Projector Lamp
Lamp Technology
OSRAM
Lamp Life
2000 Hour
Compatibility
Hitachi Projectors:Cp-X251Cp-X256HitachiHcpED-X10ED-X12ED-X15
Lamp Power
200 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT00757-OEM
Zoro #
G5485655
UPC #
842740025994
Country of Origin
Unknown

Details

Product Type
Projector Lamp
Lamp Technology
OSRAM
Lamp Life
2000 Hour
Compatibility
Hitachi Projectors:Cp-X251Cp-X256HitachiHcpED-X10ED-X12ED-X15
Lamp Power
200 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.