Zoro Homepage

Lamp Sharp D250

  • Mfr # AN-D350LP-ER

  • Zoro # G5456623


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Product Type
Projector Lamp
Lamp Life
2000 Hour
Compatibility
Sharp DLP Projectors: D256XA, XR 55X, XR 55XL, XR 50S, XR 50X
Lamp Power
250 W
Compatible Device Technology
DLP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN-D350LP-ER
Zoro #
G5456623
UPC #
842740031391
Country of Origin
Unknown

Details

Product Type
Projector Lamp
Lamp Life
2000 Hour
Compatibility
Sharp DLP Projectors: D256XA, XR 55X, XR 55XL, XR 50S, XR 50X
Lamp Power
250 W
Compatible Device Technology
DLP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.