Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laptop

  • Mfr # AC0655517E-ER

  • Zoro # G7159653


product price: $14.49
/ea

Key Features

Color
Black
Outer Tip Size
0.22 in
Max. Output Power
65 W
Inner Tip Size
66.9 mil
Compatibility
Acer Aspire 5620 NotebookAcer TravelMate Notebooks: 230, 2300, 2310, 2350, 2420, 2430, 2450, 2460, 2480, 2490, 280, 290, 290E, 3000, 3010, 3020, 3030, 3040, 3200, 3210, 3210Z, 3220, 3260, 3270, 3300, 370, 4000, 4010, 4020, 4050, 4060, 4070, 4080, 4100, 4150, 4500, 4600, 6000, 620, 6290, 630, 8000, C200, C210, MS2103Acer Extensa Notebooks: 4220, 4620, 4620Z, 5010, 5120, 5210, 5220, 5410, 5420, 5420G, 5610, 5610G, 5620, 5620G Gateway Notebooks: M500, M505
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC0655517E-ER
Zoro #
G7159653
UPC #
-
Country of Origin
China

Dimensions

Outer Tip Size
0.22 in
Inner Tip Size
66.9 mil

Details

Item
AC Adapter
Color
Black
Max. Output Power
65 W
Compatibility
Acer Aspire 5620 NotebookAcer TravelMate Notebooks: 230, 2300, 2310, 2350, 2420, 2430, 2450, 2460, 2480, 2490, 280, 290, 290E, 3000, 3010, 3020, 3030, 3040, 3200, 3210, 3210Z, 3220, 3260, 3270, 3300, 370, 4000, 4010, 4020, 4050, 4060, 4070, 4080, 4100, 4150, 4500, 4600, 6000, 620, 6290, 630, 8000, C200, C210, MS2103Acer Extensa Notebooks: 4220, 4620, 4620Z, 5010, 5120, 5210, 5220, 5410, 5420, 5420G, 5610, 5610G, 5620, 5620G Gateway Notebooks: M500, M505
Device Supported
Notebook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.