Zoro Homepage

Laptop Battery, 312-0339-ER

  • Mfr # 312-0339-ER

  • Zoro # G5504853


product price: $58.49
/ea

Key Features

Battery Capacity
6600 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Size
Proprietary Battery Size
Color
Black
Number of Cells - Battery
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312-0339-ER
Zoro #
G5504853
UPC #
842740013199
Country of Origin
Unknown

Dimensions

Battery Size
Proprietary Battery Size

Details

Item
Battery
Battery Capacity
6600 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Color
Black
Number of Cells - Battery
9
Output Voltage
11.1 V DC
Battery Energy
73 Wh
Compatibility
Dell XPS Notebooks:M170M1710Dell Precision Notebooks:M90M6300Dell Inspiron Notebooks:9300E175060009200Gen 2XPS Gen 2
Battery Rechargeable
Yes
Environmentally Friendly
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.