Zoro Homepage

Laptop Battery, 312-0749-ER

  • Mfr # 312-0749-ER

  • Zoro # G5482277


product price: $83.79
/ea
Free Shipping & Returns

Key Features

Voltage
11.1V DC
Height
0.9 in
Battery Capacity
7200 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Length
8.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312-0749-ER
Zoro #
G5482277
UPC #
842740027080
Country of Origin
China

Dimensions

Height
0.9 in
Length
8.2 in
Battery Size
Proprietary Battery Size
Width
3 in

Details

Item
Battery
Voltage
11.1V DC
Battery Capacity
7200 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Number of Cells - Battery
9
Color
Gray
Application
Notebook
Features
Features,"Battery Rechargeable, Environmentally Friendly"
Battery Energy
80 Wh
Environmentally Friendly
Yes
Output Voltage
11.1 V DC
Compatibility
Dell Latitude Notebooks:E6400E6400 ATGE6400 XFRE6410E6410 ATGE6500E6510Dell Precision Notebooks:M4400M6400M4500M2400
Battery Rechargeable
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.