Zoro Homepage

Laptop Battery, 312-0902-ER

  • Mfr # 312-0902-ER

  • Zoro # G5486714


product price: $48.19
/ea

Key Features

Battery Capacity
7800 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Color
Black
Battery Size
Proprietary Battery Size
Length
3.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312-0902-ER
Zoro #
G5486714
UPC #
842740031070
Country of Origin
Unknown

Dimensions

Battery Size
Proprietary Battery Size
Length
3.8 in

Details

Item
Battery
Battery Capacity
7800 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Color
Black
Number of Cells - Battery
9
Battery Rechargeable
Yes
Output Voltage
11.1 V DC
Compatibility
Compatible Part Numbers:0KM752312-0762312-0902312-0902-ERKM742KM769MT186PW640RM661T749D
Environmentally Friendly
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.