
Laptop Battery F, 480385-001-ER
Mfr # 480385-001-ER
Zoro # G5507906
product price: $96.79
/ea
Free Shipping & Returns
Key Features
Height
2.5 in
Battery Capacity
4400 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Number of Cells - Battery
8
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
480385-001-ER
Zoro #
G5507906
UPC #
842740022191
Country of Origin
Unknown
Dimensions
Height
2.5 in
Length
9.8 in
Battery Size
Proprietary Battery Size
Width
3.8 in
Details
Item
Battery
Battery Capacity
4400 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Number of Cells - Battery
8
Color
Black
Compatibility
HP Pavillion DV7 1000s, 3100, 3188cl
Battery Energy
63 Wh
Environmentally Friendly
Yes
Output Voltage
14.4 V DC
Battery Rechargeable
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.