
Laptop Battery for Dell Inspiron 1300- Inspiron B120- I for Dell Inspiron 1300
Mfr # 312-0416
Zoro # G622725838
product price:Â $38.19
/eaKey Features
For Use With
Laptop Battery for Dell Inspiron 1300, Dell Latitude 120L, Dell Inspiron B120, Dell Inspiron B130
Battery Capacity
5200mAh
Battery Technology
Li-Ion
No. of Cells
6 Cell
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
312-0416
Zoro #
G622725838
UPC #
-
Country of Origin
China
Details
For Use With
Laptop Battery for Dell Inspiron 1300, Dell Latitude 120L, Dell Inspiron B120, Dell Inspiron B130
Battery Capacity
5200mAh
Battery Technology
Li-Ion
No. of Cells
6 Cell
Color
Black
Voltage
11.1 V
Description
Laptop Battery for Dell Inspiron 1300- Inspiron B120- Inspiron B130. Fits with compatible part number:312-0416- 312-0366- HD438- KD186-TD429- XD186- XD187- 312-0416-D0004- TD611- TD612- UD535- XD184. Battery Technology: Li-Ion- 11.1 Volts 4600 mAh.100% OEM Compatible. Order the 312-0416 Today - 1 year Warranty- 30 Day Money Back No Risk Shopping- Secure Online Ordering Guaranteed!CL3439B.086
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.