Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laptop Battery For Dell Vostro

  • Mfr # 312-0997-ER

  • Zoro # G5324673


product price: $36.79
/ea

Key Features

Battery Chemistry
Lithium Ion (Li-Ion)
Product Type
Battery
Output Voltage
10.8 V DC
Battery Size
Proprietary Battery Size
Compatibility
Dell Vostro Notebooks:3300, 3400, 3460, 3500, 3700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312-0997-ER
Zoro #
G5324673
UPC #
842740033524
Country of Origin
Unknown

Dimensions

Battery Size
Proprietary Battery Size

Details

Battery Chemistry
Lithium Ion (Li-Ion)
Product Type
Battery
Output Voltage
10.8 V DC
Compatibility
Dell Vostro Notebooks:3300, 3400, 3460, 3500, 3700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.