Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lat D620 Battery

  • Mfr # 312-0386-ER

  • Zoro # G6203968


product price: $81.69
/ea
Free Shipping & Returns

Key Features

Height
0.9"
Length
11.3"
Width
3.8"
Battery Size
Proprietary Battery Size
Number of Cells
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312-0386-ER
Zoro #
G6203968
UPC #
842740020937
Country of Origin
Unknown

Dimensions

Height
0.9"
Length
11.3"
Width
3.8"
Battery Size
Proprietary Battery Size

Details

Number of Cells
9
Product Type
Battery
Battery Capacity
7800 mAh
Output Voltage
11.1 V DC
Battery Chemistry
Lithium Ion (Li-Ion)
Compatibility
Dell Latitude Notebooks: D630, D620
Battery Energy
73 Wh
Environmentally Friendly
Yes
Packing
White Box
Color
Black, Silver
Battery Rechargeable
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.