Zoro Homepage

Lenovo Laptop Battery

  • Mfr # 42T4518

  • Zoro # G722725639


product price: $63.15
/ea

Key Features

Color
Black
Battery Capacity
3600mAh
Battery Technology
Li-ion
No. of Cells
6 cell
Voltage
10.8 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42T4518
Zoro #
G722725639
UPC #
-
Country of Origin
China

Details

Color
Black
Battery Capacity
3600mAh
Battery Technology
Li-ion
No. of Cells
6 cell
Voltage
10.8 V
For Use With
Laptop Battery for Lenovo ThinkPad X300, Lenovo ThinkPad X301

Description

42T4518 Lenovo Laptop Battery for Lenovo ThinkPad X300

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.