
Lenovo Laptop Battery
Mfr # 42T4589-ER
Zoro # G5332452
product price: $51.99
/eaKey Features
Length
9.8"
Width
3.8"
Color
Black
Output Voltage
11.1 V DC
Product Type
Battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42T4589-ER
Zoro #
G5332452
UPC #
842740030264
Country of Origin
Unknown
Dimensions
Length
9.8"
Width
3.8"
Battery Size
Proprietary Battery Size
Details
Color
Black
Output Voltage
11.1 V DC
Product Type
Battery
Battery Capacity
5200 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Number of Cells
6
Compatibility
Lenovo IdeaPad Notebooks: S9e 4187, S10C, S12, S9e, S10 4231, S10e 4187, S9, S10 20015, S10e 4068, S12 2959, S10, S10e, S12 20021
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.