
Li-Ion 10.8V Nb Batt
Mfr # 40Y6797-ER
Zoro # G5467482
product price: $87.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Width
3.3"
Depth
12.9"
Battery Size
Proprietary Battery Size
Battery Chemistry
Lithium Ion (Li-Ion)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40Y6797-ER
Zoro #
G5467482
UPC #
842740000892
Country of Origin
Unknown
Dimensions
Width
3.3"
Depth
12.9"
Battery Size
Proprietary Battery Size
Height
0.8"
Length
8.9"
Details
Color
Black
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
7800 mAh
Output Voltage
10.8 V DC
Product Type
Battery
Number of Cells
9
Compatibility
Lenovo ThinkPad Notebooks: T61,T60,T500,R500,R61i,R61e,T60p,W500,Z61m,Z61e 0675,z60m 0660,Z61p 2532,Z61m 0675,Z61e 0660,Z61p 0675,z61m 0660,z60m 9450,z61p 0660,Z61e 9450,Z60m 2529,R60,z61m 9450,Z61e 2529,z60m 0672,R61,z61p 9450,z61m 2529,z61e 0672,Z61p 2529,Z61m 0672,z60m 9451,SL300,z61p 0672,z61e 9451,z60m 2530,R60e,Z61m 9451,Z61e 2530,Z60m 0673,z61p 9451,z61m 2530,Z61e 0673,z61p 2530,z61m 0673,Z60m 9452,SL400,Z61p 0673,z61e 9452,z60m 2531,Z61e,Z61m 9452,Z61e 2531,z60m 0674,Z61p 9452,Z61m 2531,Z61e 0674,z61p 2531,z61m 0674,z60m 9453,SL500,z61p 0674,Z61e 9453,Z60m 2532,z61m 9453,Z61e 2532,z60m 0675,Z60M,Z61p 9453,z61m 2532
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.