Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Ereplacements Ereplacements 593553-001 Battery Compaq Presario: CQ42 593553-001

Ereplacements 593553-001 Battery Compaq Presario: CQ42 (Discontinued)

  • Mfr # 593553-001
  • Zoro # G103918711
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
593553-001
Zoro #
G103918711
UPC #
842740031612
Country of Origin
China

Description

This new replacement laptop battery from eReplacements is 100% compatible with your 593553001 battery compaq and is Black in color and is rated at 4400 mAh and 10.8 Volts. eReplacements laptop batteries all will meet or exceed the original 593553001 battery compaq laptop battery specifications because they are manufactured for high performance in our ISO 9000 factories using the best quality cells and most up to date safety and engineering control standards:
  • High/low temperature shut off protection.
  • Thermal runaway protection.
  • Overcharge shut off protection.
  • Over discharge shut off protection.
  • Cell imbalance shut off protection.
  • Fire resistant plastic casing.
  • Cellcount: 6 Cell.
  • Color: Black.
  • Technology: Li-Ion.
  • Length: 8.05".
  • Width: 2.05".
  • Height: 0.83".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.