Zoro Homepage

Lmp Mit

  • Mfr # VLT-X500LP-ER

  • Zoro # G5457716


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Product Type
Projector Lamp
Lamp Life
2000 Hour
Compatibility
Yokogawa D -4100X ProjectorMitsubishi Projectors:S 490, S 490U, X 490, X 490U, X 500, X 500U
Certifications & Standards
ISO 9000
Compatible Device Technology
LCD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VLT-X500LP-ER
Zoro #
G5457716
UPC #
842740042359
Country of Origin
Unknown

Details

Product Type
Projector Lamp
Lamp Life
2000 Hour
Compatibility
Yokogawa D -4100X ProjectorMitsubishi Projectors:S 490, S 490U, X 490, X 490U, X 500, X 500U
Certifications & Standards
ISO 9000
Compatible Device Technology
LCD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.