
Lptp Ac Adapt F/Toshiba
Mfr # PA3396U-1ACA-ER
Zoro # G5501938
product price: $25.99
/eaKey Features
Output Voltage
19 V DC
Depth
1.7"
Height
1"
Width
12"
Product Type
AC Adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA3396U-1ACA-ER
Zoro #
G5501938
UPC #
842740014394
Country of Origin
Unknown
Dimensions
Depth
1.7"
Height
1"
Width
12"
Details
Output Voltage
19 V DC
Product Type
AC Adapter
Compatibility
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.