
Lptp Bat F/Apl Macbkpro
Mfr # MA348GA-ER
Zoro # G5328898
product price: $48.19
/eaKey Features
Length
5.3"
Width
4.5"
Height
0.5"
Color
White
Battery Size
Proprietary Battery Size
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MA348GA-ER
Zoro #
G5328898
UPC #
842740016152
Country of Origin
Unknown
Dimensions
Length
5.3"
Width
4.5"
Height
0.5"
Battery Size
Proprietary Battery Size
Details
Color
White
Battery Capacity
5000 mAh
Product Type
Battery
Output Voltage
11.1 V DC
Battery Chemistry
Lithium Polymer (Li-Polymer)
Number of Cells
6
Compatibility
Apple Macbook Pro 15.4" Notebook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.