Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nb Batt For Dell

  • Mfr # 312-0537-ER

  • Zoro # G5509796


product price: $60.85
/ea

Key Features

Height
1 in
Battery Capacity
5200 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Color
Silver
Number of Cells - Battery
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312-0537-ER
Zoro #
G5509796
UPC #
842740023471
Country of Origin
Unknown

Dimensions

Height
1 in
Battery Size
Proprietary Battery Size
Length
8.3 in
Width
3.2 in

Details

Item
Battery
Battery Capacity
5200 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Color
Silver
Number of Cells - Battery
6
Battery Rechargeable
Yes
Environmentally Friendly
Yes
Compatibility
Dell Latitude Notebooks: D820, D830, D531, D531NDell Precision Notebooks: M65, M4300
Battery Energy
58 Wh
Output Voltage
11.1 V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.