Notebook Batteries, 451-BBYE BATT FOR DELL LATITU
Mfr # F3YGT-ER
Zoro # G810862987
product price: $97.19
/ea
Free Shipping & Returns
Key Features
Battery Capacity
7900 mAh
Output Voltage
7.6V DC
Battery Chemistry
Lithium Polymer (Li-Polymer)
Number of Cells
4
Application
Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F3YGT-ER
Zoro #
G810862987
UPC #
842740079003
Country of Origin
China
Details
Item
Battery
Battery Capacity
7900 mAh
Output Voltage
7.6V DC
Battery Chemistry
Lithium Polymer (Li-Polymer)
Number of Cells
4
Application
Notebook
Features
Rechargeable Battery
Compatibility
Dell Notebooks: Latitude 7490, Latitude E7280, Latitude E7380, Latitude E7480, Latitude 12 7280, Latitude 12 7480, Latitude 13 7380, Latitude 13 7390, Latitude 14 7480, Latitude 14 7490
Battery Energy
60 Wh
Description
Notebook Batteries, 451-BBYE BATT FOR DELL LATITU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.