Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notebook Batteries, BATTERY FOR DELL LATITUDE 5320

  • Mfr # 9JM71-ER

  • Zoro # G310862975


product price: $90.25
/ea
Free Shipping & Returns

Key Features

Battery Energy
63 Wh
Features
Rechargeable Battery
Green Environmental Attribute
Environmentally Friendly
Number of Cells
4
Compatibility
Dell Latitude 5320 Notebook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9JM71-ER
Zoro #
G310862975
UPC #
793888226166
Country of Origin
China

Details

Item
Battery
Battery Energy
63 Wh
Features
Rechargeable Battery
Green Environmental Attribute
Environmentally Friendly
Number of Cells
4
Compatibility
Dell Latitude 5320 Notebook
Battery Chemistry
Lithium Polymer (Li-Polymer)
Battery Capacity
3900 mAh
Application
Notebook
Output Voltage
15.2V

Description

Notebook Batteries, BATTERY FOR DELL LATITUDE 5320

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.