Zoro Homepage

Notebook Batteries, BATTERY FOR DELL NGGX5 954DF

  • Mfr # NGGX5-ER

  • Zoro # G010862992


product price: $51.29
/ea

Key Features

Battery Chemistry
Lithium Polymer (Li-Polymer)
Features
Rechargeable Battery
Output Voltage
11.4V
Compatibility
Dell Notebooks: Latitude E5270, Latitude E5470, Latitude E5550, Latitude E5570, Precision M3510
Battery Capacity
4122 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NGGX5-ER
Zoro #
G010862992
UPC #
793888186460
Country of Origin
China

Details

Battery Chemistry
Lithium Polymer (Li-Polymer)
Features
Rechargeable Battery
Output Voltage
11.4V
Compatibility
Dell Notebooks: Latitude E5270, Latitude E5470, Latitude E5550, Latitude E5570, Precision M3510
Battery Capacity
4122 mAh
Battery Energy
47 Wh
Item
Battery
Application
Notebook
Number of Cells
3

Description

Notebook Batteries, BATTERY FOR DELL NGGX5 954DF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.